NC
MILWAUKEE

18.0V Cordless Reciprocating Saw Kit, Battery Included, 1-1/8" Length of Stroke, Straight Cut

  • Item # 299V56
  • My Part #
  • Mfr. Model # 2721-22HD 48-11-1890 48-21-2000
  • Catalog Page # N/A
  • UNSPSC # 27112709
18.0V Cordless Reciprocating Saw Kit, Battery Included, 1-1/8" Length of Stroke, Straight Cut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $852.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Cordless Reciprocating Saws Cordless Reciprocating Saw Kit
  • Corded/Cordless Cordless
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series M18
  • Length of Stroke 1-1/8"
  • Strokes per Minute 0 to 3000
  • Cutting Action Straight
  • Brushless Motor Yes
  • Shoe Design Adjustable
  • Cordless Tool Battery Type Li-Ion
  • Blade Type 1/2" Universal Tang
  • Battery Included (2) 45KM67
  • Battery Pack Replacement 45KM67
  • Battery Capacity 9.0Ah
  • Handle Type Soft Grip
  • Features REDLINK PLUS(TM) Intelligence, ONE-KEY(TM) Compatible, Track and Manage Tools Performance and Location, Easily Toggle Between Up to (4) Custom Performance Profiles That Can Be Saved On The Tool Memory, QUIK-LOK(TM) Universal Keyless Blade Clamp, Keyless Adjustable Shoe, LED Light, Hang Hook
  • Tool Length 17-3/4"
  • Tool Weight 9.7 lb.
  • Includes Blade, ONE-KEY(TM) Bluetooth Tool and Equipment Tracker
  • Included Charger 23Y581
  • Charger Replacement 23Y581
  • Item Cordless Reciprocating Saw Kit
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.