Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

M18 Brushless Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

  • Item# 38CC52
  • Mfr. Model# 2701-22CT
  • Catalog Page# 685
  • UNSPSC# 27112703
M18 Brushless Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $273.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Milwaukee® M18 FUEL™ Drill/Driver is a well-balanced tool with a superior bit grip. It's designed for extreme power, productivity, and performance, featuring REDLINK PLUS™ advanced electronics and a powerful, long-lasting brushless motor for faster drilling speeds and superior efficiency. Part of the M18™ system of cordless tools, it employs the rechargeable REDLITHIUM™ battery, which offers more runtime, power, and recharges than conventional Li-ion batteries. The battery operates down to 0°F for superior cold-weather performance.

View More

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 2.0Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Number of Batteries 2
  • Series M18 Brushless
  • No Load RPM 0 to 450/ 0 to 1800
  • Chuck Size 1/2"
  • Max. Torque 500 in.-lb.
  • Battery Included (2) 38D765
  • Corded/Cordless Cordless
  • Transmission 2-Speed
  • Clutch Style Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 38D765
  • Chuck Keyless
  • Tool Length 6-7/8"
  • Tool Weight 3.7 lb.
  • Includes (2) 38D765 M18 REDLITHIUM Compact 2.0A/hr. Batteries, M18 and M12 Multi-Voltage Battery Charger, Carrying Case
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


M18 Brushless Li-Ion 1/2 In Cordless Drill/Driver Kit, Battery Included is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Really good cordless drill. I own 3 of them. I keep one in each truck. Batteries charge quickly and the light on the front end is really handy in tight, dark spots.
Date published: 2015-06-16
  • y_2017, m_3, d_21, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_38CC52, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.