Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Men's Black M12® Heated Jacket Kit, Size: S, Battery Included: 2XKZ6

  • Item# 24U071
  • Mfr. Model# 2345-S
  • Catalog Page# N/A
  • Catalog Group# G7311
  • UNSPSC# 46181533
Men's Black M12® Heated Jacket Kit, Size: S, Battery Included:  2XKZ6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This battery-powered, fleece-lined jacket is ideal for cold job site conditions, as well as for outdoor sports and activities. Three heat settings actively warm the body and stimulate blood circulation. The durable carbon fiber heating elements are located in the chest and upper back areas, as well as in the lower pockets to provide increased warmth to the hands. Hidden in a sleek back pocket, which can expand to hold an XC battery, the battery holder includes a battery fuel gauge and a powered USB port for charging portable electronic devices. This multilayered, water and wind resistant jacket delivers continuous heat for up to 6 hours per battery charge.

HeatedJacket


View More

Technical Specs

  • Item M12(R) Heated Jacket Kit
  • Gender Men's
  • Size S
  • Fits Chest Size 42"
  • Color Black
  • Battery Included 2XKZ6
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Includes Battery, Charger
  • Sleeve Length 35"
  • Insulated Yes
  • Length 26-1/2"
  • Material 100% Polyester
  • Lining Material Fleece
  • Closure Type Zipper
  • Number of Outside Pockets 4
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.