Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Men's Realtree AP Camo M12® Heated Jacket Kit, Size: L, Battery Included: Yes

  • Item# 24U061
  • Mfr. Model# 2343-L
  • Catalog Page# N/A
  • Catalog Group# G4319
  • UNSPSC# 46181533
Men's Realtree AP Camo M12® Heated Jacket Kit, Size: L, Battery Included:  Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $201.30 / each

Price $274.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This battery-powered, fleece-lined jacket is ideal for cold job site conditions, as well as for outdoor sports and activities. Designed for the outdoorsman with a special fabric blend to reduce noise, it includes a durable back tag patch for hunter ID tags. Three heat settings actively warm the body and stimulate blood circulation. The durable carbon fiber heating elements are located in the chest and upper back areas, as well as in the lower pockets to provide increased warmth to the hands. Hidden in a sleek back pocket, which can expand to hold an XC battery, the battery holder includes a battery fuel gauge and a powered USB port for charging portable electronic devices. This multilayered, water and wind resistant jacket delivers continuous heat for up to 6 hours per battery charge.

HeatedJacket


View More

Technical Specs

  • Item M12(R) Heated Jacket Kit
  • Gender Men's
  • Size L
  • Fits Chest Size 50"
  • Color Realtree AP Camo
  • Battery Included Yes
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Includes Battery, Charger
  • Sleeve Length 36-3/4"
  • Insulated Yes
  • Length 28"
  • Material 100% Polyester
  • Lining Material Fleece
  • Closure Type Zipper
  • Number of Outside Pockets 4
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Rated 3.1 out of 5 by 7reviewers.
Rated 1 out of 5 by Short Run Time Was told that the jacket would run up to 6 hours. and like the other guy, I find myself out in the cold after about one hour. Batteries are fresh from the charger. I thought it was just turning itself off on a timer. Boy was I suprised! November 13, 2013
Rated 2 out of 5 by Not what you expect!!! Ok to start............I had high hopes for the jacket. I was looking to wear it in the woods. That's why I purchased a camo jacket. After receiving it I called for washing instructions since it smelled like a clothing factory, and was told "we (the customer service rep) are telling people to never submerge the jacket in water. To take a damp rag and wipe it down". What does that do for scent control? So I decided to give it a shot anyways. On a 45 degree day I sat in my stand for a little over 2 hours with the jacket on high. Both in the pockets and the core. I have to say my hands were very warm. I never felt the chest heat, and there's about a 6x6 area that heats up on the back. Moral of the story is I a very disappointed. I knew going into it that there were very specific area that got warm. I just expected so much more. The real deal breaker was not being able to properly wash the new clothes stink out. Hope this helps. November 11, 2013
Rated 1 out of 5 by Junk! Just purchased this expensive jacket and tried it out for the first time while bow hunting. Battery was fully charged, lasted just about 45 minutes and the battery died. November 3, 2013
Rated 5 out of 5 by Impressive jacket. Whether you’re in a tree stand or out working in the field the heat is truly noticeable that you get out of this system. I would recommend it to everyone and I am planning on getting my wife one as well. Worth the money and make sure you get a spare battery. They do last close to 6+ hrs. I love it for sitting in my tree stands. October 8, 2013
Rated 4 out of 5 by Warm Jacket The jacket is warm even w/o the power. Battery pack is nice, hardly noticable. Battery charges fast. Looks good! The problem I have is that for a $200+ jacket it comes with a 10 cent plastic zipper. Mine lasted a couple of weeks. The jacket is worth the cost to take it to a seamstress to install a proper zipper. December 30, 2012
Rated 5 out of 5 by Works like a charm You don't have to use the heater much because this jacket is so warm and comfortable, but when your hunting in a tree stand and you start to feel cool its so easy to just push the button to turn on the heaters. November 4, 2012
Rated 4 out of 5 by Love the jacket Fit to size. I had XL (6' 3" - 190 lbs.) VERY Quiet and very warm even without heating element on. Pocket heaters worked great. Could feel heat on chest and back from jacket. Battery pack did NOT get in the way - very light October 9, 2012
  • 2016-08-25 T02:33:59.427-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_24U061, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.