Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Cordless Jigsaw, 12.0 Voltage, Bare Tool

  • Item# 13G254
  • Mfr. Model# 2445-20
  • Catalog Page# 851
  • UNSPSC# 27112709
Cordless Jigsaw, 12.0 Voltage, Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $141.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Jigsaw
  • Battery Included / Bare Tool Bare Tool
  • Voltage 12.0
  • Cutting Action Straight
  • Length of Stroke 3/4"
  • Adjustable Shoe Yes
  • Speed Control Variable Speed Trigger
  • Cordless Tool Battery Type Li-Ion
  • Strokes per Minute 0 to 2800
  • Blade Type T-Shank
  • Battery Included No
  • Battery Pack Replacement 2XKZ6
  • Battery Capacity 1.5Ah
  • Bevels To 45 Degrees
  • Handle Type Pistol Grip
  • Features Hybrid Grip, Quik-Lok(TM) Blade Clamp, LED Light, Keyless Shoe Bevel, Positive Stop at 90 Degrees , Non-Marring Shoe, Anti Splintering Blade Clamp, Battery Fuel Gauge
  • Tool Length 8"
  • Tool Weight 3.8 lb.
  • Includes Wood Cutting Blade, Anti Splintering Insert, Non-Marring Shoe
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by M12 cordless Jig saw I like the compact design and quickness to use. No cords, and not heavy due to the M12 battery. I like the light that lights up the cutting path, BUT the sawdust collects in the immediate area so you can't see your cutting line. You literally have to blow the saw dust off as you cut. The tool is heavier on top than the battery bottom, so be careful when you place it somewhere. Mine fell off and bent the blade, so after replacement the new blade cut into the plastic splinter cover. Make sure you remove blade before storing. April 18, 2014
Rated 5 out of 5 by Absolutely Fantastic This thing is great for a professional like myself. Its always ready, is super controllable, and makes great cuts. Combined with the 4.0 battery, this thing lasts way longer than I need a jigsaw for when doing fine custom cabinet installation. I wish it had some orbital action adjustment, but it works just fine the way it is. A bosch T101b blade makes this tool cut cleanly and quickly in all types of wood. I love it, dont know how I messed around with chords for so long on my bosch saws. July 25, 2013
  • 2016-08-25 T02:37:24.345-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_13G254, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.