Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Jab Saw, Folding, 11-1/2 In L, 6 In Blade

  • Item# 6PFF6
  • Mfr. Model# 48-22-0305
  • Catalog Page# 918
  • UNSPSC# 27111508
Jab Saw,Folding,11-1/2 In L,6 In Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $31.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.64 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jab Saw
  • Type Folding
  • Length 11-1/2"
  • Blade Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Teeth per Inch 18
  • Throat Depth 1"
  • Handle Design Rubber Over Mold, Ergonomic
  • Function For Cutting
  • Characteristics Tool Free Blade Change, Folding Blade, Accepts All Sawzall Blades
  • Number of Pieces 4
  • Includes Jab Saw, (1) 6" 18 TPI Blade
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Jab Saw,Folding,11-1/2 In L,6 In Blade is rated 4.8 out of 5 by 5.
Rated 4 out of 5 by from Has much more potential great for sheet-rock work but i mostly use it for hunting and trimming brush. but the handle needs to be longer to accommodate the pruning blades or you need to produce a pruning blade to fit the handle. for now I've been cutting them down.
Date published: 2016-12-14
Rated 5 out of 5 by from Fantastic design I purchased this saw to be my main drywall saw so that it could be folded and save my tool bag from punctures. Retrofitting the bimetal blade with a wood blade and sharpening the tip to pierce through gypsum was exactly what I needed, and it now works just as well as my fixed blade jab saw without the hazards of carrying the open blade. An accompanying jab saw blade directly designed for this would make it more than perfect, but it is still my favorite design of jab saw yet!
Date published: 2014-11-02
Rated 5 out of 5 by from Well made! In a world of junk! I Will keep this in my truck for a emergency!
Date published: 2014-10-17
Rated 5 out of 5 by from This is a very sturdy hand saw that is very compact as well. I love the versitility and function it provides. The quick change works great for changing blades w/ ease. I definitely recomend.
Date published: 2013-06-17
Rated 5 out of 5 by from Great Saw Very nice, better than others ive used and seen.
Date published: 2012-05-02
  • y_2017, m_3, d_23, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_6PFF6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.