Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

IR Therm, -22 to 1472F, 1 In@40 In Focus

  • Item# 6JHX1
  • Mfr. Model# 2277-20
  • Catalog Page# N/A
  • UNSPSC# 42182209
IR Therm,-22 to 1472F,1 In@40 In Focus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -22 Degrees to 1472 Degrees F
  • Temp. Range (C) -30 Degrees to 800 Degrees C
  • Focus Spot Size and Distance 1" @ 40"
  • Accuracy +/-1.5%
  • Emissivity Adjustable 0.01 to 1.00
  • Includes Mfr. No. 2277-20 Laser Temp Gun(TM) M12(TM) Cordless Lithium Ion Thermometer for HVAC/R Bare Tool Only, K Type Thermocouple, Manual
  • Laser Sighting Single Dot
  • Battery Type 12V Rechargeable Lithium-Ion
  • Data Logging 20 Points
  • Alarm High/Low
  • Alarm Indication High/Low
  • Data Hold Yes
  • Display Backlit High Contrast White On Black LCD
  • Resolution 0.1 Degrees F/C
  • Spectral Response 8.0 to 14 uM
  • Response Time 500 msec.
  • Repeatability +/-0.5% of Reading
  • Memory Max/Min
  • Operating Temp. Range 32 Degrees to 120 Degrees F
  • Trigger Yes
  • Special Features Measure Ambient Humidity and Dew Point, Unit Memory Stores Up to 20 Temperature Values
  • Manufacturers Warranty Length 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.