Skip Content

DV
MILWAUKEE

60-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

  • Item # 48ZJ64
  • My Part #
  • Mfr. Model # 48-32-4015
  • Catalog Page # N/A
  • UNSPSC # 27112814
Screwdriver Bit Set,60 Pieces,1/4" Shank close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Screwdriver Bit Set
  • No. of Pieces 60
  • Hex Shank Size 1/4"
  • Fastening Tool Material Steel
  • Fastening Tool Item Screwdriver Bit Set
  • Impact Rated Yes
  • Application - Tools Impact
  • Includes Compact Magnetic Bit Holder, 6" Magnetic Bit Holder, Insert 1/4" Magnetic Nut Driver, Insert 5/16" Magnetic Nut Driver, Insert 3/8" Magnetic Nut Driver, Insert 3/8" Socket Adapter, Insert PH1 Bit, (3) Insert PH2 Bits, Insert PR2 Bit, (2) Insert PH3 Bits, Insert SQ1 Bit, (3) Insert SQ2 Bits, (2) Insert SQ3 Bits, Insert T15 Bit, (2) Insert T20 Bits, (3) Insert T25 Bits, Insert T30 Bit, Insert SL#6 Bit, Insert SL#10 Bit, Insert 3/16" Hex Bit, Insert 1/4" Hex Bit, 2" PH1 Bit, (3) 2" PH2 Bits, 2" PH3 Bit, 2" SQ1 Bit, (3) 2" SQ2 Bits, 2" SQ3 Bit, 2" T15 Bit, (2) 2" T20 Bits, (2) 2" T25 Bits, 2" T30 Bit, 3-1/2" PH2 Bit, 3-1/2" SQ2 Bit, 3-1/2" T20 Bit, 3-1/2" T25 Bit, 6" PH2 Bit, 6" SQ2 Bit, 1/16" Titanium Red Helix Bit, 3/32" Titanium Red Helix Bit, 1/8" Titanium Red Helix Bit, 3/16" Titanium Red Helix, 1/4" Titanium Red Helix Bit, 3/8" Titanium Red Helix Bit, 1/2" Socket, 9/16" Socket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms