Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Impact Adapter, 1/2 Dr In, 1/4 Hex Shank

  • Item# 5ECA5
  • Mfr. Model# 48-03-4410
  • Catalog Page# 879
  • UNSPSC# 27112814
Impact Adapter,1/2 Dr In,1/4 Hex Shank close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $27.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Impact Adapter
  • For Use With Impact Drivers
  • Drive Size (In.) 1/2
  • Shank Size (In.) 1/4 Hex
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 2 out of 5 by 3reviewers.
Rated 1 out of 5 by Fell apart after about 20 screws I thought this would be the perfect thing to let me use my 1/2" drive Milwaukee cordless impact drill to drive Philips head concrete fastener screws (Tapcon). But after about 20 screws, the body of the adaptor fell apart and the internal spring and ball bearing went rolling across the floor. I pressed everything back together, but after 2 more screws it fell apart again - this time the ball bearing disappeared. I would have thought Milwaukee could make a high quality adaptor (unlike other cheapo ones I've seen). Maybe I got a fluke. I'll be contacting them for a replacement. August 13, 2013
Rated 2 out of 5 by Don't use with a Hog Ring Impact I had the same issue that MRB reported, but with the 3/8" drive version and my Milwaukee M12 impact wrench. It damaged the friction ring on my M12 such that it required replacement of the o-ring and snap ring. I also have the 1/2" adapter, which I can use with one of my 1/2" impacts that has a ball-type retainer, but not the one with the hog ring. Use caution. September 1, 2012
Rated 3 out of 5 by Difficult to remove I got this to go with my Milwaukee 2663 impact driver. The 2663 has the friction ring tip. Once you get this attachment on over the ring it has a lot of movement. I was just testing it out and wanted to take it off. This proved to be very difficult. The piece tends to come off half way when then pops the opposite side back down. I was amazed I couldnt get it off. The only way to remove it was to put the adapter in a bench vise and yank the tool out. The issue is that the interior of this adapter should have been better designed so that it properly compresses the friction ring at all points when removing it. If there is not full contact all around the ring won't compress and that's when you get this problem of the thing coming off half way and snapping back down. Sockets pop on and off the friction ring with no problem. Now I will feel like I can only use this sparingly since I know how hard it is to equip. March 6, 2012
  • 2016-09-22 T06:12:48.213-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5ECA5, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.