Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
MILWAUKEE

Hooded Jacket,Black,XL,30 in. L,Mens

  • Item # 49EJ01
  • My Part #
  • Mfr. Model # 252B-XL
  • Catalog Page # 684
  • Catalog Group # J5099
  • UNSPSC # 46181533
Hooded Jacket,Black,XL,30 in. L,Mens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $186.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Milwaukee® Hooded Jacket is designed to surpass traditional cold-weather gear, with rugged materials and reinforcement in spots where workwear is known to fail. Its thermal fleece liner, 100g of high-loft insulation, and rib knit cuffs and waist help keep warmth in and cold air out. The jacket is wind- and water-resistant. Its GridIron™ 900-denier ripstop polyester weighs less than 12-oz. cotton duck, and is up to three times more abrasion resistant. FREEFLEX™ stretch zones across the shoulders and back help provide easy movement when working overhead, near the ground, or in tight spaces. The hood fits snugly so it won't block your field of view.

• Riveted and reinforced pockets
• Tarnish-resistant metal zippers

View More

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Size XL
  • Fits Chest Size 44" to 46"
  • Color Black
  • Length 30"
  • Insulated Yes
  • Material Ripstop Polyester
  • Lining Material Quilted Nylon Taffeta
  • Closure Type Zipper
  • Fabric Weight 900D
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
  • Includes Fitted Hood, Rib Knit Cuffs and Waist
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.