Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Hole Dozer Hole Saw Kit, 1-5/8 In, 15 Pc

  • Item# 11C839
  • Mfr. Model# 49-22-4175
  • Catalog Page# 888
  • UNSPSC# 27112826
Hole Dozer Hole Saw Kit,1-5/8 In,15 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $223.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Purpose Hole Saw Kit
  • Number of Pieces 15
  • Tooth Material High Speed Steel
  • Arbor Design Included
  • Range of Saw Sizes 3/4" to 2-1/2"
  • Saw Sizes Included 3/4", 7/8", 1", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4" and 2-1/2"
  • Max. Cutting Depth 1-5/8"
  • Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
  • Teeth per Inch 4/5
  • Pitch Style Variable Pitch
  • Thread Size 1/2-20 and 5/8-18
  • Replacement Arbor No. Mfr. No. 49-56-7010 or 49-56-9100
  • Shank Size 3/8" and 7/16" Hex
  • Pilot Drill Size 1/4" dia. x 3-1/2" L
  • Replacement Pilot Drill No. Mfr. No. 49-56-8010
  • Includes 3/8 and 7/16" Hex Arbors with Pilot Bits; (2) Additional Pilot Bits, Hex Key
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.