ST
MILWAUKEE

Hedge Trimmer, Double-Sided Blade Type, 24 in Bar Length

  • Item # 114Z67
  • My Part #
  • Mfr. Model # 2726-21HD 48-11-1890
  • Catalog Page # N/A
  • UNSPSC # 27112712
Hedge Trimmer,  Double-Sided Blade Type,  24 in Bar Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Cutting and Pruning Tools~Hedge Trimmers


$680.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.71 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain countries.

Technical Specs

  • Item Hedge Trimmer
  • Blade Type Double-Sided
  • Bar Length 24 in
  • Max. Cutting Dia. 3/4 in
  • Engine 18V Electric
  • Battery Type Lithium-Ion
  • Run Time 120 min
  • Battery Voltage 18
  • Charge Time 1.5 hr
  • Battery Amperage 9Ah
  • Includes Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following countries: United Kingdom, and Ireland.

Alternate Search Terms