Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Women's Black/Pink Heated Jacket, Size: XL, Battery Included: Yes

  • Item# 22MH48
  • Mfr. Model# 2339-XL
  • Catalog Page# N/A
  • Catalog Group# H4624
  • UNSPSC# 46181533
Women's Black/Pink Heated Jacket, Size: XL, Battery Included:  Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $250.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.04 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heated Jacket
  • Gender Women's
  • Size XL
  • Fits Chest Size 48"
  • Color Black/Pink
  • Battery Included Yes
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Includes Battery, Charger
  • Sleeve Length 35-3/4"
  • Insulated Yes
  • Length 28-1/2"
  • Material 100% Polyester
  • Lining Material Thermal Fleece
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Rated 3 out of 5 by 3reviewers.
Rated 2 out of 5 by Say usb charging but nothing on jacket Nice jacket. And it says all over the box it has usb charging for phone. But it can't be found anywhere on the jacket. The high setting is lack lustre at best. For the cost of this jacket it's not great. October 17, 2014
Rated 3 out of 5 by Where are the handwarmers and colors? My wife fell in love with this jacket the minute she tried it on. She does not like the cold *at all* but with this jacket she felt fine for an entire evening at a chilly outdoor party. BUT... Milwaukee Electric, please please please put hand warmers in the women's version! And how about some color choices beyond black and bright red? You could sell millions of these in the northern tier states if you made them just a little more female-friendly! The product itself is functionally five-star, but 3 in terms of women's styling. July 16, 2014
Rated 4 out of 5 by LOVE it but wheres the pocketwarmers. It is a very sharp looking jacket. Many compliments from strangers who were curious about the glow (indicator light), and I kept warm during a outdoor outlet mall shopping trip. It is comfortable in cool and cold weather. In Cleveland the weather changes in the blink of an eye, and the heated jacket is perfect. You should extend the womens sizes to at least 3x,offer more colors, put the hand warmers and put the cell phone connector in the cell pocket. Nothing less than what you offer in Mens sizes. December 20, 2013
  • 2015-09-08T19:50:19.828-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_22MH48, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.