Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Women's Black/Pink Heated Jacket, Size: L, Battery Included: Yes

  • Item# 22MH47
  • Mfr. Model# 2339-L
  • Catalog Page# N/A
  • Catalog Group# H4624
  • UNSPSC# 46181533
Women's Black/Pink Heated Jacket, Size: L, Battery Included:  Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Heated Outerwear

Technical Specs

  • Item Heated Jacket
  • Gender Women's
  • Size L
  • Fits Chest Size 46"
  • Color Black/Pink
  • Battery Included Yes
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Includes Battery, Charger
  • Sleeve Length 35"
  • Insulated Yes
  • Length 28"
  • Material 100% Polyester
  • Lining Material Thermal Fleece
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions