Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Men's Red Heated Hoodie, Size: 2XL, Battery Included: Yes

  • Item# 22MH07
  • Mfr. Model# 2371-2X
  • Catalog Page# N/A
  • Catalog Group# H4617
  • UNSPSC# 46181533
Men's Red Heated Hoodie, Size: 2XL, Battery Included:  Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $125.00 / each

Price $193.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ Heated Hoodie integrates 3 carbon fiber heating elements between a durable cotton exterior and waffle-weave thermal liner to distribute and maintain heat across core body areas. A versatile three-season layering piece, the Heated Hoodie allows users to shed bulky undergarments by generating and holding heat close to the body.

View More

Technical Specs

  • Item Heated Hoodie
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 60"
  • Color Red
  • Battery Included Yes
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Includes Battery, Charger
  • Sleeve Length 38-1/4"
  • Insulated No
  • Length 28-3/4"
  • Material 100% Thick Cotton Blend
  • Lining Material Waffle-Weave Polyester Thermal
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by Amazing Product Wear this outdoors when it's extremely cold out, great product and very comfortable February 6, 2015
Rated 4 out of 5 by WIND! I use this product on any winter weather day, under my Carhartt jacket because the wind blows right through it. It will get soaked if it rains. I still love the product and wear it every day. I should've bought the newest edition of Milwaukee's jackets, it has a built in handwarmer, or so I am told. January 10, 2015
Rated 5 out of 5 by Nice idea this idea is great I use it on winter days October 3, 2013
  • 2016-08-28 T04:35:14.637-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_22MH07, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.