NC
MILWAUKEE

Heated Gloves, Blk, Up to 6 hr. Heating

  • Item # 487R30
  • My Part #
  • Mfr. Model # 561-21L
  • Catalog Page # 684
  • Catalog Group # J7327
  • UNSPSC # 53102504
Heated Gloves, Blk, Up to 6 hr. Heating close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Heated Gloves and Hand Muffs


$224.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.77 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Heated Gloves
  • Color Black
  • Outer Material Polyester
  • Battery Included (2) Mfr. No. 48-11-2130
  • Battery Voltage 4
  • Charger Included Yes
  • Glove Size L
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Water Resistant No
  • Glove Color Family Black
  • Includes Split USB Charging Cable, Wall Plug, (2) USB Batteries, (2) USB Battery Charger
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products