Skip Content

ST
MILWAUKEE

Electric Heat Gun 120VAC, Variable Temp. Settings, 100° to 1040°F

  • Item # 2Q445
  • My Part #
  • Mfr. Model # 8977-20
  • Catalog Page # 739
  • UNSPSC # 27112717
Heat Guns,100 to 1040F,20.0 cfm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $144.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Heat Gun Product Grouping Heat Guns
  • Item Heat Gun
  • Power Source Electric
  • Voltage 120VAC
  • ESD Safe No
  • Temp. Settings Variable
  • Temperature Range 100 Degrees to 1040 Degrees F
  • Air Volume 20.0 cfm
  • Watts 1392
  • Corded/Cordless Corded
  • Heat Gun Handle Style Pistol
  • LCD Display No
  • Case Included No
  • Stand Included No
  • Amps AC 11.6
  • Application General Purpose
  • Brushless Motor No
  • Switch Type Rocker
  • Heat Control Switch Turn Dial
  • Temp. Lock No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Electric Heat Gun 120VAC, Variable Temp. Settings, 100° to 1040°F is rated 2.0 out of 5 by 2.
Rated 1 out of 5 by from NEW DESIGN IS JUNK. OLD DESIGN BETTER THIS REDESIGN MOVED AIR FLOW FROM BACK TO THE SIDE. THIS CAUSED THE AMOUNT OF AIR FLOW TO COMPLETELY DISAPPEAR. I HAVE BEEN USING THE OLD DESIGN FOR ALMOST 15 YEARS IN MY WINDOW TINTING BUSINESS, THIS NEW DESIGN DOESN'T WORK ANY WHERE NEAR THE SAME. I AM NOW OFFICIALLY SHOPPING FOR A NEW MANUFACTURER WITH SIMILAR DESIGN TO THE OLD DESIGN.
Date published: 2014-12-12
Rated 3 out of 5 by from watch case purchase Overall good tool with handy accessories. However if you order the case for the tool and accessories, you will need part # 42-55-8975. Many places online and tech will tell you to order 48-55-8975 but this tool will not fit in this case do to the way it is made. Again order part# 42-55-8975. This matches the case in the case # in the service parts list. You can save yourself a restocking fee.
Date published: 2014-07-08
  • y_2018, m_4, d_18, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_2Q445, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.