Skip Content

ST
MILWAUKEE

Battery Handheld Blower, 100 cfm, 160 mph Max. Air Speed (Bare Tool)

  • Item # 20JX71
  • My Part #
  • Mfr. Model # 0884-20
  • Catalog Page # 679
  • UNSPSC # 27112701
Battery Handheld Blower, 100 cfm, 160 mph Max. Air Speed (Bare Tool) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $99.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• 3-speed electronic switch, lock-on and variable speed trigger
• Shock-absorbing polymer body and crush-resistant nozzle

View More

Technical Specs

  • Blowers and Vacuums Item Handheld
  • Fuel Type Battery
  • Blowers and Vacuums Power Type Cordless Electric
  • Compliance 1-UL Listed, CSA Listed, ETL Listed
  • Max. Air Flow 100 cfm
  • Max. Air Speed 160 mph
  • Battery Included / Bare Tool Bare Tool
  • Weight 3 lb.
  • Speed Control 3
  • Number of Wheels 0
  • Blowers and Vacuums Battery Voltage 18V
  • Includes Extension Nozzle 9", Universal Inflator/Deflator
  • Voltage 18V
  • Vacuum Function No
  • Blowers and Vacuums Air Speed Range 151 to 175 mph
  • Blowers and Vacuums Air Flow Range 100 to 200 cfm
  • Item Handheld Blower
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.