Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Hammer Drill Kit, 1/2", 7.5A, 0-40,000bpm

  • Item# 3TB72
  • Mfr. Model# 5378-21
  • Catalog Page# 891
  • UNSPSC# 27112703
Hammer Drill Kit,1/2",7.5A,0-40,000bpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $203.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hammer Drill Kit
  • Chuck Size 1/2"
  • Drill Chuck Type Keyed
  • No Load RPM 0 to 1350/0 to 2500
  • Blows per Minute 0 to 20,000/0 to 40,000
  • Amps 7.5
  • Voltage 120VAC
  • Tool Length 13"
  • Tool Weight 6.0 lb.
  • Cutting Capacity 1/2" (Steel), 3/4" (Concrete), 1-3/4" (Wood)
  • Reversing Yes
  • Features Trigger Speed Control, Hammer with Rotation or Rotation Only, Self Stop Brush System
  • Includes Side Handle, Depth Gauge, Chuck Key, Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by had it's predecessor for 30 years Bought this drill to replace my old workhorse, which was a 1984 AEG hammer drill- which by the way, is part for part, exactly the same drill. Even takes my old right angle adapter. I have used this drill for extensive concrete work for residential construction. When installing almost 100 circuits in a residence, with the right angle adapter, for the wire runs, I could quickly and easily drill 2" holes, 3" from the top of the joist and 3" from the support wall, in 2x10's on 12" spacing. I'm now relying more on the M18 Concrete drill, but when I need the power, and AC is available, this is my goto concrete and big hole drill. Great for mixing drywall mud and all types of concrete anchor dilling. BTW, if you use GRK Caliburn concrete screws, wich you can screw in or out numerous times, and still leave a concrete hole that remains good and solid, you'll never touch a Tapcon again. This drill and GRK Caliburn concrete screws - are a match made in heaven. May 8, 2014
Rated 5 out of 5 by Excellent Product Highly Recommended Great , High powered and lightweight. I've owned one for over 6 years now and still cuts through concrete like the day i bought it. March 9, 2013
  • 2016-08-28 T04:44:41.562-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3TB72, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.