Skip Content

ST
MILWAUKEE

Folding Knife,Fine Blade Edge 2-1/2" Blade Length,Locking Blade: Liner Lock

  • Item # 22UY20
  • My Part #
  • Mfr. Model # 48-22-1985
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Fine,Hawkbill,Red,7-1/8 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Knife
  • Number of Blades 1
  • Blade Edge Fine
  • Blade Type Hawkbill
  • Blade Length 2-1/2"
  • Length Open 7-1/8"
  • Closed Length 4-3/4"
  • Blade Material Stainless Steel
  • Handle Material Glass Filled Nylon
  • Handle Color Red
  • One-Hand Operation Yes
  • Locking Blade Liner Lock
  • Belt Clip Reversible Wire Form
  • Sheath No
  • Features Press and Flip Opening
  • Application For Piercing Material and Pull Cuts, Insulation Stripping, Linoleum, General Cutting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: NY.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Folding Knife,Fine Blade Edge 2-1/2 In Blade Length,Locking Blade: Liner Lock is rated 3.6 out of 5 by 5.
Rated 5 out of 5 by from Great farm or ranch knife This knife is very usefull to remove plastic net wrap or twine from round and square hay bales and for opening feed sacks love the one hand opening this knife makes my life easier
Date published: 2017-12-16
Rated 5 out of 5 by from amazing knife love this knife and it opens so quick
Date published: 2016-01-30
Rated 1 out of 5 by from over priced and dulls out too fast this item needs to be completely redesigned with a better and longer lasting sharp blade
Date published: 2016-01-29
Rated 4 out of 5 by from Great Knife, Sorry Clip design I use this knife everyday in powerline construction. The hawkbill is perfect for cutting tape without damaging the wire. The wire belt clip has been my only issue with this knife. The clip tends to get hung up and bent. I finally had to throw the clip away. Great Knife, bad clip design.
Date published: 2015-02-16
Rated 3 out of 5 by from I'd pay more for better quality I work on power lines and this is the style of knife we typically use. I like that I can take it out of my pocket and flip it open with rubber gloves and sleeves on. However, it's just not tough enough. The metal is soft and can't hold an edge for long when you're skinning wire with it constantly. Also, the clip is flimsy and prone to bending. It's a cheap knife and I get that, but I'd love to have this thing in carbon steel with a better clip. It would be perfect for my job.
Date published: 2014-10-17
  • y_2018, m_4, d_20, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_22UY20, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.