Skip Content

DV
MILWAUKEE

Floor Scraper,25 In

  • Item # 45L229
  • My Part #
  • Mfr. Model # 48-62-2015
  • Catalog Page # 734
  • UNSPSC # 27112705
Floor Scraper,25 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Floor Scraper
  • Shank Type Spline Round Hex
  • Overall Length (In.) 25
  • Length (In.) 25
  • Blade Width (In.) 6
  • For Use With Any Spline/Round Hex Hammer
  • Application Removal of Various Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None