Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
MILWAUKEE

Electric Tek Screwgun, 6.5 Amps, Not Rated Max. Torque

  • Item # 6KX36
  • My Part #
  • Mfr. Model # 6791-21
  • Catalog Page # 698
  • UNSPSC # 27112710
Electric Tek Screwgun, 6.5 Amps, Not Rated Max. Torque close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $188.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 13.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Driver and Wrench Product Grouping Electric Screwguns
  • Item Electric Tek Screwgun
  • Autofeed No
  • Clutch Type Adjustable Snap Action
  • Max. Torque Not Rated
  • No Load RPM 0 to 2500
  • Voltage 120VAC
  • Cord 10 ft. 2 Conductor, Quik-Lok
  • Corded/Cordless Corded
  • Handle Type Pistol Grip
  • Amps 6.5
  • Chuck Size 1/4"
  • Tool Speed Control Variable
  • Control Module Required None
  • Bearing Type Ball and Roller
  • Features Ramp Off Depth Locator; All Metal Gear Box; Durable
  • Application For Self Drilling Fasteners In Steel, Deck/Subfloor Installation And Drywall With #14 (1/4") Max Screw Size
  • Tool Length 12-1/8"
  • Tool Weight 3.75 lb.
  • Includes (1) Self Drill Fastener Screwdriver; (1) Belt Clip; (1) Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Electric Tek Screwgun, 6.5 Amps, Not Rated Max. Torque is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Plenty of torque Plenty of power. I wish more tools that I own had the removable cord like this driver because it's much easier to replace than having to take the tool apart. The case and accessory tips are also high quality and nice to have.
Date published: 2017-09-12
  • y_2018, m_7, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6KX36, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.