Skip Content

C3
MILWAUKEE

Electric Screwgun, 6.5 Amps, 140 in.-lb. Max. Torque

  • Item # 1XEL7
  • My Part #
  • Mfr. Model # 6780-20
  • Catalog Page # 698
  • UNSPSC # 27112703
Electric Screwgun, 6.5 Amps, 140 in.-lb. Max. Torque close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $208.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Driver and Wrench Product Grouping Electric Screwguns
  • Item Electric Screwgun
  • Autofeed No
  • Clutch Type Adjustable Positive
  • Max. Torque 140 in.-lb.
  • No Load RPM 0 to 2500
  • Voltage 120VAC
  • Cord 10 ft. 2 Conductor
  • Corded/Cordless Corded
  • Handle Type Pistol Grip
  • Amps 6.5
  • Chuck Size 1/4"
  • Tool Speed Control Variable
  • Control Module Required None
  • Bearing Type Forged Cam/Roller
  • Features Self Locking; Light Weight
  • Application Self Drilling Screws In Roofing, Siding, Sheet Metal Fabrication, Truss & Floor Systems
  • Tool Length 12-1/4"
  • Tool Weight 3.8 lb.
  • Includes (1) Metal Fastening Adjustable Clutch Screwdriver; (1) Belt Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.