Navigation Menu New

Access My Account, Order History, Lists and more here.

338AG9 2803-20 48-11-1850 UNSPSC # 27112703

Tap image to zoom.

Roll over image to zoom.

Drill Kit, Cordless, 1700 RPM, 18V DC

  • Item # 338AG9
  • Mfr. Model # 2803-20 48-11-1850
  • UNSPSC # 27112703
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

These cordless pistol-grip drills are powered by Milwaukee batteries of a compatible series and matching voltage. Their pistol grip eases handling and operation for holemaking and fastening tasks. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries. Tool batteries can also power other tools of the same brand, battery series, and voltage.

Technical Specs

  • Item Drill
  • Power Source Cordless
  • Brushless Motor Yes
  • Torque Range 0 in-lb to 1,200 in-lb
  • Max. Torque 1,200 in-lb
  • Min. Torque 0 in-lb
  • Max. Power Not Specified
  • Chuck Size 1/2 in
  • Chuck Material Metal
  • Cordless Drill Class Compact Premium
  • Drill Chuck Type Keyless
  • Clutch Style Electronic
  • Switch Type Trigger
  • Max. Speed 2,000 RPM
  • Min. Speed 550 RPM
  • Reversible Yes
  • Variable Speed Yes
  • Number of Speed Settings 2
  • Number of Clutch Settings 14
  • Drilling Capacity in Steel 1/2 in
  • Drilling Capacity in Wood 1 1/2 in
  • Cordless Tool Kit Contents (1) Bare Tool, (1) Battery
  • Number of Batteries Included 1
  • Battery Capacity (1) 5.0 Ah
  • Battery Model No. Mfr. No. 48-11-2401, Mfr. No. 48-11-2440
  • Battery Series M18
  • Voltage 18V DC
  • Charger Included No
  • Charger Model Mfr. No. 48-59-2401
  • Handle Type Pistol Grip
  • Throttle Type Trigger
  • Built-In Light Yes
  • Wireless Tool Tracking No
  • Tool Weight 3.2 lb
  • Overall Length 7 in
  • Tool Brand Milwaukee
  • Series M18 FUEL
  • Includes (1) Belt Clip, (1) Side Handle, (1) Bit Holder
  • Green Environmental Attribute Product is Rechargeable

These cordless pistol-grip drills are powered by Milwaukee batteries of a compatible series and matching voltage. Their pistol grip eases handling and operation for holemaking and fastening tasks. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries. Tool batteries can also power other tools of the same brand, battery series, and voltage.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top