Navigation Menu New

Access My Account, Order History, Lists and more here.

6Z042 1610-1 UNSPSC # 27112703

Tap image to zoom.

Roll over image to zoom.

Drill, Corded, 1/2 in Chuck Size

  • Item # 6Z042
  • Mfr. Model # 1610-1
  • UNSPSC # 27112703
  • Catalog Page # 698 698
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Drill
  • Power Source Corded
  • Brushless Motor No
  • Chuck Size 1/2 in
  • Chuck Material Metal
  • Drill Chuck Type Keyed
  • Switch Type Trigger
  • Throttle Type Trigger
  • Reversible Yes
  • Free Speed 650 RPM
  • Variable Speed Yes
  • Number of Speed Settings Continuous
  • Number of Clutch Settings 1
  • Drilling Capacity in Steel 1/2 in
  • Drilling Capacity in Wood 1 1/2 in
  • Voltage 120V AC
  • Cord Length 8 ft
  • Plug Type Three-Prong
  • Handle Type Spade Grip
  • Current 7 A
  • Handle Material Plastic/Metal
  • Housing Material Metal
  • Gear Train Double
  • Tool Weight 11.2 lb
  • Overall Height 13 1/4 in
  • Overall Length 4 3/4 in
  • Overall Width 14 in
  • Tool Brand Milwaukee
  • Includes Top and Back Handle
  • Features 3-Conductor, AC/DC Switch
Back to Top