NC
MILWAUKEE

Drain Gun Kit, 25 ft. Max. Run, 12.0V

  • Item # 169A62
  • My Part #
  • Mfr. Model # 2571-21 48-11-2440
  • Catalog Page # N/A
  • UNSPSC # 47121808
Drain Gun Kit, 25 ft. Max. Run, 12.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $406.31 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drain Gun Kit
  • Battery Included / Bare Tool Battery Included
  • Drain Line Capacity I.D. 1-1/4" to 2-1/2"
  • Max. Run 25 ft.
  • Cable Size 5/16"
  • Voltage 12.0
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 1.5Ah
  • Corded/Cordless Cordless
  • Cable Lock Mechanism Yes
  • Brushless Motor No
  • Operating Speed 0 to 500 rpm
  • Drum Characteristics Replaceable Inner Drum, Helps Prevent Cable Bind Up and Contains Mess Inside Drum
  • Series M12
  • Cordless Tool Battery Type Li-Ion
  • Battery Included Yes
  • Battery Pack Replacement 2XKZ6
  • Standards UL Listed and CSA Certified to UL/CSA 60745-1 and UL/CSA 60745-2-21
  • Includes Drain Snake, REDLITHIUM(TM) Battery, REDLITHIUM(TM) XC Battery, Battery Charger, Bulb Cable with Drum, 5 gal. Storage Bucket
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.