C3
MILWAUKEE

Diamond Coring Rig Motor, 20.0 Amps @ 120V, 4.8 Motor HP, 300/600 No Load RPM

  • Item # 38D740
  • My Part #
  • Mfr. Model # 4079
  • Catalog Page # 717
  • UNSPSC # 27112703
Diamond Coring Rig Motor, 20.0 Amps @ 120V, 4.8 Motor HP, 300/600 No Load RPM close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Power Drills~Coring Rig


$1,093.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 30.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Coring Rig Product Grouping Coring Rig Components
  • Item Diamond Coring Rig Motor
  • Motor HP 4.8
  • Amps 20
  • No Load RPM 300/600
  • Core Bit Cap Concrete 14"
  • Tool Weight 24 lb.
  • Corded/Cordless Corded
  • Voltage 120VAC
  • Features Shear Pin Protection, Built-in Water Swivel, Thread Adapter 1-1/4"-7
  • Includes Water Hose Adapter, Water Control Valve, Open End Wrench, Six Extra Shear Pins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products