Skip Content

 
MILWAUKEE

Milwaukee Deep Cut Portable Band Saw

Milwaukee Deep Cut Portable Band Saw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Round Capacity 5" 
  • Rectangle Capacity 5" x 5" 
  • Tool Length 21" 
  • Tool Weight 14.75 lb. 
  • Item Deep Cut Portable Band Saw 
Speeds
Please Select
Surface Ft. per Min. High
Please Select
Surface Ft. per Min. Low
Please Select
Includes
Please Select

Alternate Search Terms