Skip Content

ST
MILWAUKEE

Curved Jaw Locking Pliers, 7" Length, 1" Jaw Capacity, Handle Type: Comfort Grip

  • Item # 32TR76
  • My Part #
  • Mfr. Model # 48-22-3407
  • Catalog Page # 873
  • UNSPSC # 27112115
Locking Pliers,Curved Jaw,7 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.95 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Milwaukee® Torque Lock™ Locking Tools provide faster tool setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for more gripping power, and forged alloy steel for maximum durability, Milwaukee® locking tools are made for the toughest jobsites. Milwaukee® stands behind their product and offers a Limited Lifetime Warranty with all locking tools.

View More

Technical Specs

  • Item Locking Pliers
  • Plier Jaw Style Curved Jaw
  • Handle Type Comfort Grip
  • Wire Cutter Yes
  • Length 7"
  • Jaw Capacity 1"
  • Jaw Thickness 13/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Steel
  • Finish Chrome Plated
  • Jaw Length 1-5/64"
  • Jaw Width 13/32"
  • Jaw Release Lever 1-Handed
  • Screw Mechanism Torque Lock(TM)
  • Features Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty
  • Includes (1) 7" Torque Lock Curved Jaw Locking Pliers with Durable Grip
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.