Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
MILWAUKEE

C-Head Head Cordless Crimping Tool Kit, Pistol Grip, Die Series: U Style

  • Item # 53RG08
  • My Part #
  • Mfr. Model # 2779-22
  • Catalog Page # 677
  • UNSPSC # 27111518
C-Head Head Cordless Crimping Tool Kit, Pistol Grip, Die Series: U Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,891.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a POWERSTATE™ brushless crimper motor that has no wearable components, the Milwaukee® Tool M18™ FORCE LOGIC™ 750 MCM Crimper has more power and longer tool life, to help increase productivity. It is engineered to reduce weight and improve balance, has a 350° rotating head and red alignment marks for guidance. The EXACT™ 12TU-Style Dies have lengths specific to each connector, indicate wire size and center alignment markings for easy selection and alignment, as well as imprint the wire size onto completed connectors to eliminate cross-referencing and help save time. To avoid bogging down on large connectors, Predictive Force Monitor (PFM™) measures force output to help deliver consistent speed and accurate pressure. Other features include instant pressure verification indicator, pre-crimp battery check and auto-complete to ensure full pressure is reached, to help deliver the best results and minimize waste. To protect the crimper and battery, the REDLINK PLUS™ Intelligence electronic system helps reduce damage caused by overloading, overheating and over-discharging. With Milwaukee® ONE-KEY™ Technology, you can store crimp data, generate reports, view historical data, and synch it to the cloud for easy access. In addition, ONE-KEY allows you to track missing tools and manage inventory. The tool includes an M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack with fuel gauge that displays remaining runtime and the M18 REDLITHIUM 2.0 Compact Battery Pack for less downtime on the job. The batteries run cooler and operate in weather below 0°F. Also included is the M18 & M12™ Multi-Voltage Charger that syncs with your battery pack to monitor cell voltage, temperature and charge status to ensure a full charge. It takes approximately 60 min. to charge an extended-capacity battery and 30 min. for a compact battery. The crimper is suitable for producing cULus Classified crimps according to the UL 486A-B classification standards for #8 – 750 MCM Cu and Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors.

View More

Technical Specs

  • Primary Application - Crimping Electrical Wire and Cable Crimping
  • Handle Type Pistol
  • Head Style - Crimper C-Head
  • Max. Crimping Force - Crimper 12 tons
  • Crimping Die Series U Style
  • Capacity Aluminum Lug - Crimper 8 AWG to 750 kcmil
  • Capacity Copper Lug - Crimper 8 AWG to 750 kcmil
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 5.0 Ah
  • Voltage 18.0
  • Item Cordless Crimping Tool Kit
  • Series M18(TM) FORCELOGIC(TM) w/ONE-KEY
  • Corded/Cordless Cordless
  • Rotating Angle (Deg.) 350
  • Battery Included / Bare Tool Battery Included
  • Includes - Cordless Crimper (1) Battery (48-11-1820),(1) Battery (48-11-1850),(1) Battery Charger (48-59-1812),(1) Carabineer (42-70-0027),(1) Tool Storage - Carrying Case (48-55-2778)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.