Skip Content

NC
MILWAUKEE

Scissor Head Cordless Crimping Tool Kit, Straight Grip, Die Series: W Style

  • Item # 45FD44
  • My Part #
  • Mfr. Model # 2678-22K
  • Catalog Page # 677
  • UNSPSC # 27112820
Cordless Crimping Tool Kit,18.0V,6 tons close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,602.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for professionals, the Milwaukee M18 Force Logic™ Crimping Tool features PFM™ (Predictive Force Monitoring) which automatically modifies output based on connector, to help ensure optimal pressure every time and fast, accurate crimps. The POWERSTATE™ brushless motor delivers up to 4X longer life.

View More

Technical Specs

  • Primary Application - Crimping Electrical Wire and Cable Crimping
  • Handle Type Straight
  • Head Style - Crimper Scissor
  • Max. Crimping Force - Crimper 6 tons
  • Crimping Die Series W Style
  • Capacity Aluminum Lug - Crimper 8 AWG to 350 kcmil
  • Capacity Copper Lug - Crimper 8 AWG to 600 kcmil
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0 Ah
  • Voltage 18.0
  • Item Cordless Crimping Tool Kit
  • Series M18(TM) FORCELOGIC(TM)
  • Corded/Cordless Cordless
  • Rotating Angle (Deg.) 350
  • Approximate Cycle Time 3.0 sec.
  • Battery Included / Bare Tool Battery Included
  • Includes - Cordless Crimper (1) Battery Charger (48-59-1812),(1) Carabineer,(1) Crimping Jaw - 6T Kearney (48-16-KEAR),(1) Tool Storage - Utility Bucket Bag,(2) Batteries (48-11-1820)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.