Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
MILWAUKEE

Diamond Coring Rig Motor, 15 Amps @ 120V, 2.5 Motor HP, 375/750 No Load RPM

  • Item# 38D741
  • Mfr. Model# 4090
  • Catalog Page# 736
  • UNSPSC# 27112703
Diamond Coring Rig Motor, 15 Amps @ 120V, 2.5 Motor HP, 375/750 No Load RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,213.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Coring Rig Product Grouping Coring Rig Components
  • Item Diamond Coring Rig Motor
  • Motor HP 2.5
  • Amps 15.0
  • No Load RPM 375/750
  • Core Bit Cap Concrete 8"
  • Tool Weight 26.0 lb.
  • Corded/Cordless Corded
  • Voltage 120VAC
  • Features Shear Pin Protection, Built-in Water Swivel
  • Includes Water Hose Adapter, Water Control Valve, Open End Wrench, Six Extra Shear Pins
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.