WG
MILWAUKEE

Cordless Table Saw Kit, 8 1/4 in Blade Dia., 5/8" Arbor Size, Max. Blade Speed 6300 RPM

  • Item # 391W02
  • My Part #
  • Mfr. Model # 2736-21HD 48-11-1812
  • Catalog Page # N/A
  • UNSPSC # 27112709
Cordless Table Saw Kit,  8 1/4 in Blade Dia.,  5/8" Arbor Size,  Max. Blade Speed 6300 RPM close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Power Saws and Accessories~Cordless Table Saws


$540.35 / each

Web Price $1,080.69

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 58.575 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Cordless Table Saw Kit
  • Power Source Cordless
  • Series M18 FUEL(TM)
  • Blade Dia. 8 1/4 in
  • Max. Blade Speed 6300 RPM
  • Arbor Size 5/8"
  • Arbor Shape Round
  • Table Saw Type Portable
  • Stand Included No
  • Stand Type None
  • Bevel Angle Range 3 Degrees Left to 47 Degrees Right
  • Max. Cutting Depth @ 0 Deg. 2-1/2"
  • Max. Cutting Depth @ 45 Deg. 1-3/4"
  • Max. Cut Width Right of Blade 24-1/2"
  • Max. Cut Width Left of Blade 12"
  • Table Width 22-1/2"
  • Table Length 17 3/4 in
  • Variable Speed No
  • Overall Height 12"
  • Overall Width 22-1/2"
  • Wireless Tool Tracking Yes
  • Brushless Motor Yes
  • Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
  • Voltage 18VDC
  • Battery Series M18
  • Battery Capacity 12Ah
  • Charger Included Yes
  • Includes Blade, Guard, Miter Gauge, Push Stick, Riving Knife, Wrench
  • Table Surface w/Extension 22 1/2 in x 20 in
  • Exhaust Port Size 2-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products