Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Cordless Rotary Hammer Kit, 18.0 Voltage, 0 to 4800 Blows per Minute, Battery Included

  • Item# 6PED4
  • Mfr. Model# 2605-22
  • Catalog Page# 844
  • UNSPSC# 20111603
Cordless Rotary Hammer Kit, 18.0 Voltage, 0 to 4800 Blows per Minute, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $586.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.77 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits
  • Item Cordless Rotary Hammer Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Blows per Minute 0 to 4800
  • No Load RPM 0 to 1400
  • Brushless Motor No
  • Series M18(TM)
  • Stop Rotation No
  • Capacity in Concrete 7/8"
  • Solid Bit Capacity 7/8"
  • Core Bit Capacity 2-1/8"
  • Impact Energy 1.8 ft.-lb.
  • Battery Included (2) 2PYZ8
  • Battery Pack Replacement 2PYZ8
  • Handle Type D-Handle
  • Features Mechanical Clutch, Anti-Vibration System, (3) Mode Operation
  • Tool Length 11-3/4"
  • Tool Weight 7.2 lb.
  • Includes (2) M18(TM) XC High Capacity Red Lithium(TM) Battery Packs (2PYZ8), Charger, Side Handle, Depth Rod, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 1 out of 5 by Under powered I'm a general contractor and use my tools to their full capacities and abilities. All of my cordless tools are Milwaukee and wouldn't trade them for anything. I recently purchased the m18 rotary hammer to replace my v28 rotary hammer. I fully realize that it's a smaller voltage platform but my old v28 had the power of the corded version. The m18 rotary hammer is about 4 times slower with a 1/2" bit in concrete than the m18 fuel hammer drill. January 28, 2013
Rated 5 out of 5 by The best hammer drill I have ever used I work this tool Avery day and it dose not stop . I'm a plumber / pipefitter this tool dose the job . January 1, 2013
  • 2016-09-30 T04:49:47.513-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6PED4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.