Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Cordless Rotary Hammer Drill, 18.0 Voltage, 0 to 4800 Blows per Minute, Bare Tool

  • Item# 14P353
  • Mfr. Model# 2605-20
  • Catalog Page# 844
  • UNSPSC# 27112705
Cordless Rotary Hammer Drill, 18.0 Voltage, 0 to 4800 Blows per Minute, Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $378.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Rotary Hammer Drill
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3Ah
  • Blows per Minute 0 to 4800
  • No Load RPM 0 to 1400
  • Stop Rotation No
  • Capacity in Concrete 7/8"
  • Core Bit Capacity 2-1/8"
  • Battery Included No
  • Battery Pack Replacement 2PYZ8
  • Handle Type Adjustable Side
  • Features Mechanical Clutch, AVS Anti Vibration System, (3) Mode Operation,
  • Tool Length 11-3/4"
  • Tool Weight 5.7 lb.
  • Standards CUL Listed/CSA Listed
  • Includes Side Handle, Depth Rod
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by Electricians Savior As an electrician I am always in need of a box chipped in a block wall or need to chip a corner off the end of a wall to wrap EMT/Romex etc. and this thing does it with ease. Drilling is easy and quick. June 10, 2014
Rated 5 out of 5 by Make pilot holes for t-posts With a 15" long 7/8 bit you can drill a pilot hole in Texas Hill Country limestone big enough to then hammer in a t-post. Light enough to carry anywhere you can carry a t-post and driver. Worth its weight in swear words. February 26, 2014
Rated 4 out of 5 by Lightweight but powerful powerful and lightweight, use it for drilling 1/2 inch holes for anchors, very nice dont have to pull cord out for a couple of holes. Anti vibe is nice November 9, 2013
  • 2016-07-22 T00:54:35.755-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_14P353, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.