Skip Content

ST
MILWAUKEE

Recip Saw with Additional Battery,18V

  • Item # 7DH87
  • My Part #
  • Mfr. Model # 2720-22 / 48-11-1840
  • Catalog Page # N/A
  • UNSPSC # 27112709
Recip Saw with Additional Battery,18V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $575.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Reciprocating Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cutting Action In-Line
  • Length of Stroke 1-1/8"
  • Shoe Design Adjustable
  • No Load Strokes/Minute 0 to 3000
  • Cordless Tool Battery Type Li-Ion
  • Blade Type 1/2" Universal Tang
  • Corded/Cordless Cordless
  • Battery Included (3) 38D766
  • Battery Pack Replacement 38D766
  • Battery Capacity 4.0Ah
  • Handle Type Soft Grip
  • Features Brushless Motor for longer tool life, Quik-Lok(TM) Blade Clamp, LED Light, Hang Hook, Patented Gear Protecting Clutch, Battery Fuel Gauge, Variable Speed Trigger
  • Tool Length 18-1/2"
  • Tool Weight 8.9 lb.
  • Includes M18 FUEL Sawzall, (2) M18 4.0Ah REDLITHIUM Compact Batteries, (1) M12 & M18 Multi Voltage Charger, (1) Sawzall Blade, (1) Carrying Case AND EXTRA M18 4.0Ah REDLITHIUM Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.7 out of 5 by 12reviewers.
Rated 4 out of 5 by READY TO GO WHEN I AM I enjoy the idea that I can just grab the tool and go to a job. It is ready and charged and powerful enough to get me done quick. No need to try to plan ahead or delay work while waiting to charge something. June 8, 2015
Rated 5 out of 5 by This is the top of the line Milwaukee Sawzall don't wear out. June 8, 2015
Rated 4 out of 5 by A Second Time Winner This Sawzall is absolutely outstanding, with no drawbacks or compromises. The only reason I didn't give it a five star review is that this is my second FUEL Sawzall. My first one had a defect where it wouldn't hold the blade in properly. I returned it at my local vendor, and got it exchanged at no extra charge. Bottom Line: BUY THIS SAW. It beats everything else out there. October 18, 2014
Rated 5 out of 5 by powerhouse! Brush less motor runs quiet and stays cool even after extended use. Tool is heavy but gives steady and balanced cuts. It is very close if not better than my "old faithful" corded. September 28, 2014
Rated 4 out of 5 by best saw A Sawzall is a great all-around tool that becomes even better as a cordless. Can go from trimming a tree to working on a roof to cutting pipe in a ditch. This is a heavy tool and needs an optional side handle. Great that Milwaukee includes and marks the XC 4.0 batteries clearly. Buying cordless batteries from the other guys can otherwise be an exercise in guessing what you're buying and frustration when you find you got the wrong battery. June 19, 2014
Rated 5 out of 5 by great piece of kit great heavy duty saw April 11, 2014
Rated 5 out of 5 by Eats up every job!! Two,inch thick eye bolts cut in a matter of seconds.....like butter!! February 28, 2014
Rated 5 out of 5 by Unmatched power Best sawzall on the market and the battery runtime is amazing. October 4, 2013
  • 2015-09-08T19:45:21.926-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_12, tr_12
  • loc_en_US, sid_7DH87, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.