Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Cordless Reciprocating Saw Kit, 18.0 Voltage, Adjustable Shoe Design, Battery Included

  • Item# 7DH86
  • Mfr. Model# 2720-21 / 48-11-1840
  • Catalog Page# N/A
  • UNSPSC# 27112709
Cordless Reciprocating Saw Kit, 18.0 Voltage, Adjustable Shoe Design, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $590.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Reciprocating Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cutting Action In-Line
  • Length of Stroke 1-1/8"
  • Shoe Design Adjustable
  • No Load Strokes/Minute 0 to 3000
  • Cordless Tool Battery Type Li-Ion
  • Blade Type 1/2" Universal Tang
  • Corded/Cordless Cordless
  • Battery Included (2) 38D766
  • Battery Pack Replacement 38D766
  • Battery Capacity 4.0Ah
  • Handle Type Soft Grip
  • Features Brushless Motor for longer tool life, Quik-Lok(TM) Blade Clamp, LED Light, Hang Hook, Patented Gear Protecting Clutch, Battery Fuel Gauge, Variable Speed Trigger
  • Tool Length 18-1/2"
  • Tool Weight 8.9 lb.
  • Includes M18 FUEL Sawzall, (1) M18 4.0Ah REDLITHIUM Battery, (1) M12 & M18 Multi Voltage Charger, (1) Sawzall Blade, (1) Carrying Case AND EXTRA M18 4.0Ah REDLITHIUM Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Cordless Reciprocating Saw Kit, 18.0 Voltage, Adjustable Shoe Design, Battery Included is rated 3.8 out of 5 by 4.
Rated 1 out of 5 by from Brand new and already issues Right out of the box plenty of power till the blade has any tension put on it then the blade falls out, I usually use milwaukee or Lenox blades, neither one will stay in place unless your cutting PVC or something soft. Demo use it's totally useless, every time whatever you are cutting puts any pressure on the sides of the blade it just comes out of the saw. Gotta send it back or to a service center. This is my first milwaukee tool since the last set of barely used nicad 18 kit batteries died from limited use. Hard to not stay with dewalt after this experience
Date published: 2014-03-26
Rated 5 out of 5 by from Unbelievable runtime It runs and runs and runs it"s like a dream. I think it"s the best battery on the market.
Date published: 2013-10-03
Rated 4 out of 5 by from Works good It works very well but the extra weight is not much but the smaller 2.0 I find much easier when using tool for long periods of time.
Date published: 2013-02-16
Rated 5 out of 5 by from SUPER POWER COMPACT MASTER BLASTER Used for industrial work
Date published: 2012-12-26
  • y_2017, m_4, d_22, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_7DH86, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.