Skip Content


Recip Saw with Additional Battery,18V

  • Item # 7DH66
  • My Part #
  • Mfr. Model # 2625-21 / 48-11-1840
  • Catalog Page # N/A
  • UNSPSC # 27112709
Recip Saw with Additional Battery,18V close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $369.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Reciprocating Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cutting Action In-Line
  • Length of Stroke 3/4"
  • Shoe Design Fixed
  • No Load Strokes/Minute 0 to 3000
  • Cordless Tool Battery Type Li-Ion
  • Blade Type 1/2" Universal Tang
  • Corded/Cordless Cordless
  • Battery Included (1) 2PYZ8, (1) 38D766
  • Battery Pack Replacement 38D766
  • Battery Capacity 3.0Ah
  • Handle Type Soft Grip
  • Features Quik-lok(TM) Blade Clamp, Compact, Built-In LED Light, One Handed Design, Compatible with M18(TM) XC High Capacity Red Lithium Batteries and M18(TM) Compact Red Lithium(TM) Batteries
  • Tool Length 13"
  • Tool Weight 4.1 lb.
  • Includes M18 Hackzall, (1) M18 3.0Ah REDLITHIUM Compact Battery, (1) M12 & M18 Multi Voltage Charger, (1) Sawzall Blade, (1) Contractor Bag AND EXTRA M18 4.0Ah REDLITHIUM Battery
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Rated 4.5 out of 5 by 4reviewers.
Rated 4 out of 5 by My Favorite Tool I use this saw as a professional plumber. Without a doubt it's the one tool that has got me out of more jams than any other. It can reach in places where a regular sawzall can't. It cuts much quicker than cutting by hand. I've used it to cut galvanized pipe up to 2 inches out of a wall. I've even cut cast-iron piping a few times with it. It eats the batteries up when working it hard, but it's worth it. Just using it to cut PVC pipe and wood for a rough-in it lasts all day and then some. My biggest problem so far is the trigger has died on two separate saws now. It was taken car of under the warranty, but it's still inconvenient to have to take it in and get fixed. Luckily we have a back-up one now. But considering the heavy use we give this thing, I'll keep it as long as you keep fixing it. I love it! November 29, 2014
Rated 5 out of 5 by Unbelievable runtime It runs and runs and runs it"s like a dream. I think it"s the best battery on the market. October 2, 2013
Rated 4 out of 5 by Works good It works very well but the extra weight is not much but the smaller 2.0 I find much easier when using tool for long periods of time. February 15, 2013
Rated 5 out of 5 by SUPER POWER COMPACT MASTER BLASTER Used for industrial work December 25, 2012
  • 2015-09-08T19:45:07.072-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_7DH66, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.