Skip Content

ST
MILWAUKEE

Recip Saw with Additional Battery,18V

  • Item # 7DH48
  • My Part #
  • Mfr. Model # 2625-21CT / 48-11-1820
  • Catalog Page # N/A
  • UNSPSC # 27112709
Recip Saw with Additional Battery,18V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $302.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Reciprocating Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cutting Action In-Line
  • Length of Stroke 3/4"
  • Shoe Design Fixed
  • No Load Strokes/Minute 0 to 3000
  • Cordless Tool Battery Type Li-Ion
  • Blade Type 1/2" Universal Tang
  • Corded/Cordless Cordless
  • Battery Included (1) 2XKZ3, (1) 38D765
  • Battery Pack Replacement 38D765
  • Battery Capacity 1.4Ah
  • Handle Type Soft Grip
  • Features Quik-lok(TM) Blade Clamp, Compact, Built-In LED Light, One Handed Design, Compatible with M18(TM) XC High Capacity Red Lithium Batteries and M18(TM) Compact Red Lithium(TM) Batteries
  • Tool Length 13"
  • Tool Weight 4.1 lb.
  • Includes M18 Hackzall, (1) M18 1.5Ah REDLITHIUM Compact Battery, (1) M12 & M18 Multi Voltage Charger, (1) Sawzall Blade, (1) Contractor Bag AND EXTRA M18 2.0Ah REDLITHIUM Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Recip Saw with Additional Battery,18V is rated 3.0 out of 5 by 3.
Rated 1 out of 5 by from Did not last Received Hackzall M18 from USA. Worked fine for a couple of weeks. Then started turning off itself during cutting.It started happening more often on longer use and after few months stopped working.Was bought in December 2014 and used just a few times. Now its a hassle where to repair it. Tried to register it on Milwaukee website but it seems to be impossible as first step there is just ignoring my effort to type in sort of model. I am just totally confused...
Date published: 2015-04-14
Rated 5 out of 5 by from Work Horse!!!! I bought this tool after watching a plumber make use of it while working down in a muddy hole repairing a broken water pipe. I watched him cut through SDR 35 6" pipe with ease and he was able to hold the pipe with his free hand so as not to drop it in the mud. I had to have one. At first i thought it may have less power than my much larger dewalt xrp sawzall, I just liked the convenience of one handed operation, but i was pleasantly surprised to find it had more power and a longer run time. The fuel gauge and quick charging make running out of juice an operator error. This beast will chew through any material that your traditional sawzall sees, and more due to its smaller size giving it ability to work in tighter areas. Since this purchase I've bought several more Fuel products from Milwaukee (grinder, blower,m12 impact) and have been extremely satisfied with these proud, American, quality products. Puts other power tools to shame.
Date published: 2014-11-09
Rated 3 out of 5 by from A couple of problems Couple of problems with this tool. The trigger lock has to go. The battery slides in from the side opposite of the drills. Out of balance. Can't stand the thing up on the battery, it falls over. Otherwise, it's a handy item.
Date published: 2013-08-31
  • y_2018, m_4, d_20, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_7DH48, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.