Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Cordless Recip Saw Kit, 12V, W/Add Bat

  • Item # 7DF44
  • Mfr. Model # 7DF44
  • Catalog Page # N/A
  • UNSPSC # 27112709
Cordless Recip Saw Kit,12V,W/Add Bat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $300.75 / each
Get This Price

$240.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Reciprocating Saw Kit,12V,W/Add Bat
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Shoe Design Fixed
  • Cordless Tool Battery Type Li-Ion
  • Blade Type 1/2 Universal Tang"
  • Corded/Cordless Cordless
  • Battery Included (2) 2XKZ6
  • Battery Pack Replacement 2XKZ6
  • Handle Type Soft Grip
  • Includes 2PYX7 (Cordless Reciprocating Saw Kit), 38D763 (Additional Battery)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Cordless Recip Saw Kit,12V,W/Add Bat is rated 3.6 out of 5 by 7.
Rated 4 out of 5 by from Great battery, but why the packaging thats so hard to get in This is a great battery for the tool, but the packaging is really overkill. Very hard to get into.
Date published: 2015-08-20
Rated 1 out of 5 by from went bad & no warranty Milwaukee are not dependable on warranties ..They have so many returns that they are using excuses to not repair your tool . mine was three months old and tried to blame me for its malfunction .. I just had an older one repaired . I guess Milwaukee thinks i have to many Milwaukee tools .T I have this in a fuel version also but it is somewhat larger . I hope it is more durable however ..
Date published: 2015-01-08
Rated 2 out of 5 by from not impressed Build quality and feel of the tool is good. Bought this tool to cut emt conduit it's like using a butterknife. It's slow weak and quite frankly an embarrassment to call this a power tool. The battery lasted maybe 3-5 cuts of 1/2 inch conduit. I've returned it to try the 18v one hopefully it is better. Personally I wouldn't recommend this to anyone.
Date published: 2014-10-27
Rated 5 out of 5 by from Great tool I'm a mechanic by trade, and needed a compact reciprocating saw that could get in tight places a regular Sawzall or air powered die grinder with a cutoff wheel couldn't get to and a torch would be unsafe. The Hackzall was the answer. Cut right through hardened grade 8 bolts very quickly on suspension components. I've even worked it much harder than one would think this tool could handle, cutting up steel racking and 55 gallon drums. I would definitly suggest a spare battery for jobs that require long run times.
Date published: 2012-11-18
Rated 4 out of 5 by from Nice compact design for Compact jobs This tool is ideal for small jobs around the home as well as an emergency disaster tool. The M12 batter life is ideal for small jobs but I would recommend the slightly larger M18 if you're planning on cutting lots of 'metal'.
Date published: 2012-07-16
Rated 4 out of 5 by from Awesome light weight hack saw Small light weight. Uses same battery as my drill, impact driver and hammer drill.
Date published: 2012-02-17
Rated 5 out of 5 by from So easy to use This thing is great for cutting just about anything plus it is so easy to hold with just one hand. The full size Sawzall certainly has more power, but the little Hackzall is great for tighter locations or just when you only have one hand free. I also used the 1.5" scraper blade to remove old linoleum in my kitchen and it sliced through it like butter.
Date published: 2012-02-13
  • y_2017, m_6, d_19, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_7DF44, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.