Skip Content

ST
MILWAUKEE

28.0V Cordless Reciprocating Saw Kit, Battery Included, 1-1/8" Length of Stroke, Straight Cut

  • Item # 4ZA86
  • My Part #
  • Mfr. Model # 0719-22
  • Catalog Page # N/A
  • UNSPSC # 27112709
28.0V Cordless Reciprocating Saw Kit, Battery Included, 1-1/8" Length of Stroke, Straight Cut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $519.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 18.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cut wood and metal quickly with this reciprocating saw. The cordless design enables users to use the saw without a power source nearby. It also features variable-speed cutting for use with a wide range of materials, and a keyless blade clamp for quick blade changes. Accepts 1/2" shank blades.

View More

Technical Specs

  • Item - Cordless Reciprocating Saws Cordless Reciprocating Saw Kit
  • Corded/Cordless Cordless
  • Battery Included / Bare Tool Battery Included
  • Voltage 28.0
  • Series M28
  • Length of Stroke 1-1/8"
  • Strokes per Minute 0 to 2000/0 to 3000
  • Cutting Action Straight
  • Brushless Motor No
  • Shoe Design Adjustable
  • Cordless Tool Battery Type Li-Ion
  • Blade Type 1/2" Universal Tang
  • Battery Included (2) 5AB52
  • Battery Pack Replacement 5AB52
  • Battery Capacity 3Ah
  • Handle Type Soft Grip
  • Features Gear Protecting Clutch, Quiklok(TM) Blade Clamp
  • Tool Length 15-7/16"
  • Tool Weight 9.4 lb.
  • Includes (2) 28V Lithium-Ion Batteries 48-11-2830, (1) hr. Charger, (2) Super Sawzall(R) Blades, M28(TM) Sawzall(R) Recip Saw, Case
  • Included Charger 5XEZ8
  • Item Cordless Reciprocating Saw Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Cordless Reciprocating Saw Kit, 28.0 Voltage, Keyless Shoe Design, Battery Included is rated 3.7 out of 5 by 3.
Rated 5 out of 5 by from MY M28 TOOLS LEAVE NOTHING TO BE DESIRED. THE PERFORM. I HAVE FOUND NO PROBLEMS, BUT DON'T LET YOUR BATH ERIE FREEZE.
Date published: 2016-12-14
Rated 5 out of 5 by from Portable, powerful, it just works This thing rocks. I've cut down a 6" diameter tree with it. Cuts through small stuff very easily. Cutting up huge cardboard boxes is actually kind of fun. Being cordless is great because it's simple to take with me. Loaned it to my girlfriend who cut up a tree that fell in her backyard.
Date published: 2015-03-22
Rated 1 out of 5 by from Good Power, NOT Good quailty........... Had this tool for six months and used it almost everyday.....It started having trigger problems and then it died . Batteries are fine but sawzall itself does not work. Milwaukee needs to make the trigger and variable speed selector more durable.
Date published: 2014-10-22
  • y_2018, m_6, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_4ZA86, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.