Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Cordless Reciprocating Saw, 28.0 Voltage, Keyless Shoe Design, Bare Tool

  • Item# 4ZA85
  • Mfr. Model# 0719-20
  • Catalog Page# 696
  • UNSPSC# 27112709
Cordless Reciprocating Saw, 28.0 Voltage, Keyless Shoe Design, Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $297.75 / each

Get This Price

$238.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cut wood and metal quickly with this reciprocating saw. The cordless design enables users to use the saw without a power source nearby. It also features variable-speed cutting for use with a wide range of materials, and a keyless blade clamp for quick blade changes. Accepts 1/2" shank blades.

View More

Technical Specs

  • Item Cordless Reciprocating Saw
  • Battery Included / Bare Tool Bare Tool
  • Voltage 28.0
  • Cutting Action Straight
  • Length of Stroke 1-1/8"
  • Shoe Design Keyless
  • No Load Strokes/Minute 0 to 2000/0 to 3000
  • Cordless Tool Battery Type Li-Ion
  • Blade Type 1/2" Universal Tang
  • Corded/Cordless Cordless
  • Battery Included No
  • Battery Pack Replacement 5AB52
  • Handle Type Soft Grip
  • Features Gear Protecting Clutch, Quiklok(TM) Blade Clamp
  • Tool Length 15-7/8"
  • Tool Weight 6.0 lb.
  • Includes Tool Only, (2) Super Sawzall(R) Blades
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Cordless Reciprocating Saw, 28.0 Voltage, Keyless Shoe Design, Bare Tool is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Three years of cutting I selectively clear wooded lots. I primarily use this saw with a brush blade for pruning. This saw hangs right in there with my Stihl brush cutter and chain saw on my heavy equipment. The M28 Sawzall does a better job for pruning and few days have gone by in the last three years that I did not use it. The battery lasts half days as I use the tool and gets topped off during lunch. While lighter is always good, my only real gripe is that I wish the two-finger trigger was a one finger trigger design. I hope Milwaukee continues to feel and develop the M28 line as lighter saws and lighter batteries simply do not have the power and endurance that I need.
Date published: 2014-06-13
Rated 5 out of 5 by from saw zaw king this is a great saw saw for remodeling jobs, full charge battery gets through about 2 hours of tough cutting
Date published: 2013-06-13
  • y_2017, m_2, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_4ZA85, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.