Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Cordless Reciprocating Saw, 18.0 Voltage, Adjustable Shoe Design, Battery Included

  • Item # 22MH51
  • Mfr. Model # 2720-22
  • Catalog Page # 687
  • UNSPSC # 27112709
Cordless Reciprocating Saw, 18.0 Voltage, Adjustable Shoe Design, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $530.00 / each
Get This Price

$423.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 19.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cordless reciprocating saw features variable-speed cutting and keyless blade clamp. It accepts 1/2" shank blades.

View More

Technical Specs

  • Item Cordless Reciprocating Saw
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cutting Action Straight
  • Length of Stroke 1-1/8"
  • Shoe Design Adjustable
  • No Load Strokes/Minute 0 to 3000
  • Cordless Tool Battery Type Li-Ion
  • Blade Type 1/2" Universal Tang
  • Corded/Cordless Cordless
  • Battery Included (2) 35GJ99
  • Battery Pack Replacement 35GJ99
  • Battery Capacity 5.0Ah
  • Handle Type Soft Grip
  • Features Quik-Lok(TM) Blade Clamp, LED Light, Hang Hook, Patented Gear Protecting Clutch, Battery Fuel Gauge, Variable Speed Trigger
  • Tool Length 18-1/2"
  • Tool Weight 8.9 lb.
  • Includes (2) Li-Ion 5.0A/hr. Batteries, Multi Voltage Charger, Carrying Case, Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 9reviewers.
Rated 4 out of 5 by READY TO GO WHEN I AM I enjoy the idea that I can just grab the tool and go to a job. It is ready and charged and powerful enough to get me done quick. No need to try to plan ahead or delay work while waiting to charge something. June 8, 2015
Rated 5 out of 5 by This is the top of the line Milwaukee Sawzall don't wear out. June 8, 2015
Rated 4 out of 5 by A Second Time Winner This Sawzall is absolutely outstanding, with no drawbacks or compromises. The only reason I didn't give it a five star review is that this is my second FUEL Sawzall. My first one had a defect where it wouldn't hold the blade in properly. I returned it at my local vendor, and got it exchanged at no extra charge. Bottom Line: BUY THIS SAW. It beats everything else out there. October 18, 2014
Rated 5 out of 5 by powerhouse! Brush less motor runs quiet and stays cool even after extended use. Tool is heavy but gives steady and balanced cuts. It is very close if not better than my "old faithful" corded. September 28, 2014
Rated 4 out of 5 by best saw A Sawzall is a great all-around tool that becomes even better as a cordless. Can go from trimming a tree to working on a roof to cutting pipe in a ditch. This is a heavy tool and needs an optional side handle. Great that Milwaukee includes and marks the XC 4.0 batteries clearly. Buying cordless batteries from the other guys can otherwise be an exercise in guessing what you're buying and frustration when you find you got the wrong battery. June 19, 2014
Rated 5 out of 5 by great piece of kit great heavy duty saw April 11, 2014
Rated 5 out of 5 by Eats up every job!! Two,inch thick eye bolts cut in a matter of seconds.....like butter!! February 28, 2014
Rated 5 out of 5 by Unmatched power Best sawzall on the market and the battery runtime is amazing. October 4, 2013
  • 2015-09-08T19:50:20.381-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_22MH51, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.