Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Cordless Reciprocating Saw, 18.0 Voltage, Adjustable Shoe Design, Battery Included

  • Item # 22MH50
  • Mfr. Model # 2720-21
  • Catalog Page # 687
  • UNSPSC # 27112709
Cordless Reciprocating Saw, 18.0 Voltage, Adjustable Shoe Design, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Sale Price $309.00 / each Offer Ends 06/30/17

List Price $397.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 17.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

M18™ FUEL™ SAWZALL® Reciprocating Saw Kit cuts wood and metal quickly. This cordless design enables users to use the saw without a power source nearby. It also features variable-speed cutting for use with a wide range of materials, and a keyless blade clamp for quick blade changes. Accepts 1/2" shank blades.

View More

Technical Specs

  • Item Cordless Reciprocating Saw
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cutting Action Straight
  • Length of Stroke 1-1/8"
  • Shoe Design Adjustable
  • No Load Strokes/Minute 0 to 3000
  • Cordless Tool Battery Type Li-Ion
  • Blade Type 1/2" Universal Tang
  • Corded/Cordless Cordless
  • Battery Included 35GJ99
  • Battery Pack Replacement 35GJ99
  • Battery Capacity 5.0Ah
  • Handle Type Soft Grip
  • Features Quik-Lok(TM) Blade Clamp, LED Light, Hang Hook, Patented Gear Protecting Clutch, Battery Fuel Gauge, Variable Speed Trigger
  • Tool Length 18-1/2"
  • Tool Weight 8.9 lb.
  • Includes Li-Ion 5.0A/hr. Battery, Multi Voltage Charger, Carrying Case, Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.