Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Cordless Reciprocating Saw, 18.0 Voltage, Adjustable Shoe Design, Bare Tool

  • Item# 22MH49
  • Mfr. Model# 2720-20
  • Catalog Page# 687
  • UNSPSC# 27112709
Cordless Reciprocating Saw, 18.0 Voltage, Adjustable Shoe Design, Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $248.50 / each

Get This Price

$198.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cut wood and metal quickly with this reciprocating saw. The cordless design enables users to use the saw without a power source nearby. It also features variable-speed cutting for use with a wide range of materials, and a keyless blade clamp for quick blade changes. Accepts 1/2" shank blades.

View More

Technical Specs

  • Item Cordless Reciprocating Saw
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Cutting Action Straight
  • Length of Stroke 1-1/8"
  • Shoe Design Adjustable
  • No Load Strokes/Minute 0 to 3000
  • Cordless Tool Battery Type Li-Ion
  • Blade Type 1/2" Universal Tang
  • Corded/Cordless Cordless
  • Battery Included No
  • Battery Pack Replacement 38D766
  • Battery Capacity 4.0Ah
  • Handle Type Soft Grip
  • Features Quik-Lok(TM) Blade Clamp, LED Light, Hang Hook, Patented Gear Protecting Clutch, Battery Fuel Gauge, Variable Speed Trigger
  • Tool Length 17-3/4"
  • Tool Weight 7.4 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Cordless Reciprocating Saw, 18.0 Voltage, Adjustable Shoe Design, Bare Tool is rated 4.6 out of 5 by 16.
Rated 5 out of 5 by from Love it , I hate cords . Get yourself one Really like this over my corded sawsall As Powerful as my corded Only draw back is it can go through batteries Have 2 or 3 5.0 batteries or better I'm going to buy a few 9.0 batteries just for this reason
Date published: 2016-09-20
Rated 5 out of 5 by from Awesome Saw! This saw is equal to my corded Sawzall in power and the variable speed is better. Its great to no have a cord to lug around!
Date published: 2015-12-16
Rated 5 out of 5 by from just got to use the sawzall personally unbelievable gets used numerous times a day for cutting off car body components in yard and shop works great has been in service for over 3 weeks and everybody is super pleased beats our previous competitors produce will recommend it to our fellow recyclers in our association
Date published: 2015-07-28
Rated 5 out of 5 by from This thing ROCKS!!! Holy cow this thing is awesome. It's a little heavy but it cuts through anything. Using the weight to help push it makes this sawsall unstoppable. I love this product
Date published: 2015-07-07
Rated 5 out of 5 by from It cuts everything you put in front of it works great everytime .
Date published: 2015-07-07
Rated 5 out of 5 by from Great Tool We are using the tools for Auto Extrication and they work great.
Date published: 2015-07-06
Rated 5 out of 5 by from Best battery powered sawzall I use this product in the field. I am an electrical contractor. The batteries last a lot longer than I expected and its super easy to get the blades in and out of it and the LED makes it easy to see where you are cutting. If you don't make sure you clean the blade holder it will stick.
Date published: 2015-07-06
Rated 5 out of 5 by from Great tools for the job sawzall and impact wrench I work the sawsall in plumbing carpenter work everyday cut it off tool. What I love about the tools is the long life of the batterys the run and run for a very long time. The impact wrench is awsome power to take of rusty lug nuts hard to turn bolts water main bolts tapping saddles. power for a long time. I love the aspect of using inerchangeing batterys for saw and wrench it makes it cost effective great job keep up the good work Milwaukee.
Date published: 2015-06-28
  • y_2017, m_3, d_24, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_16
  • loc_en_US, sid_22MH49, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.