Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Cordless Ratchet Kit, Drive 1/4 In

  • Item # 13G247
  • Mfr. Model # 2456-21
  • Catalog Page # 693
  • UNSPSC # 27112713
Cordless Ratchet Kit, Drive 1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Sale Price $179.00 / each Offer Ends 06/30/17

List Price $229.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.36 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ratchets
• LED light Variable speed
Cordless Screwdrivers and Ratchets

View More

Technical Specs

  • Item Cordless Ratchet Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Drive Size 1/4"
  • No Load RPM 0 to 250
  • Max. Torque 30 ft.-lb.
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Clutch Style Ratchet
  • Handle Type Pistol Grip
  • Battery Included 2XKZ6
  • Battery Pack Replacement 2XKZ6
  • Battery Capacity 1.5Ah
  • Features Led Light, On Board Fuel Gauge, Steel Housing
  • Tool Length 10-3/4"
  • Tool Weight 1.9 lb.
  • Includes 30 Minute M12 Charger, Red-lithium Battery, and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Cordless Ratchet Kit, Drive 1/4 In is rated 3.8 out of 5 by 5.
Rated 1 out of 5 by from warranty service broke cam shalf been in repair shop 3 months they said Milwaukee would not release the parts for repair.
Date published: 2015-08-10
Rated 5 out of 5 by from Buy 2 of these This is the best cordless ratchet out there. It also has a rated 50lb torque head ratchet for busting things loose. The only draw back is for super tight areas it is a little big, but that is only about 5% of the time. If you are a busy professional buy 2 1/4 drives because they are not exspensive and you have a back up. The 3/8 drive is good as well but still only has a 50lb torque ratchet head.
Date published: 2014-02-28
Rated 4 out of 5 by from m12 cordless 1/4 This is a great tool! Ive owned it for more than a year now. I abuse it badly with diesel fuel,oil and anything else you find around big rig trucks and small diesels. The handle does not hold up well from all of the chemicals it is around and i cant say that it is as strong as they say it is.(35ftlbs) The positive thing is that i would recommended this tool to anyone. Im probably going to buy one for an employee this christmas.(mainly to get him to leave mine alone) lol
Date published: 2012-11-23
Rated 5 out of 5 by from Great This tool is awesome it has a good amount of torque. It fits into tight places I work for BMW and this tool is great for under the hood and interior especially with the light it's just a great tool all around. I also own a small repair shop and I have the 3/8 along with another 1-4 inch and I love them it enables me to do a ton of work outside.
Date published: 2012-10-20
Rated 4 out of 5 by from Great Ratchet Great ratchet many uses, use at work on vehicles all day, built in light is awesome in engine bay and under dash. Bought another one for using at home for maintenance and assembling things. Great because of broad selection in M12 series of tools. Only regret is that you have to usually use both hands to switch directions, wish it had a quick flip like some other ratchets.
Date published: 2012-03-05
  • y_2017, m_6, d_19, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_13G247, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.