Skip Content

ST
MILWAUKEE

Cordless Press Tool Kit,12.0V

  • Item # 66DA27
  • My Part #
  • Mfr. Model # 2473-22 2403-22
  • Catalog Page # N/A
  • UNSPSC # 27111518
Cordless Press Tool Kit,12.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,729.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.32 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Press Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Press Tool Jaw/Pipe Capacity 1/2" to 1-1/4"
  • Use With Pipe/Tubing Material Various Materials
  • Crimping Force 2.7 tons
  • Approximate Cycle Time 5.0 sec.
  • Cordless Tool Battery Type Li-Ion
  • Series M12(TM)
  • Brushless Motor No
  • Tool Length 12-39/64"
  • Auto-Cycle Yes
  • Pre-Press Battery Check Yes
  • Calibration Interval 32,000 Cycles
  • Battery Included (2) Mfr. No. 48-11-2401, (1) Mfr. No. 48-11-2420, (1) Mfr. No. 48-11-2440
  • Battery Pack Replacement 2XKZ6
  • Battery Capacity 1.5Ah, 2.0Ah, 4.0Ah
  • Tool Weight 3.8 lb.
  • Features In-line Design, Press Indicator, Interchangeable Jaws, Redlink Plus Intelligence
  • Includes M12(TM) Battery Charger, (3) Jaws 1/2", 3/4", 1", Carrying Case, M12 FUEL 1/2" Drill/Driver Kit
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.