Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
MILWAUKEE

Cordless Press Tool Kit,18.0V

  • Item # 66DA25
  • My Part #
  • Mfr. Model # 2773-20 2703-22
  • Catalog Page # N/A
  • UNSPSC # 27111518
Cordless Press Tool Kit,18.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Press Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Press Tool Jaw/Pipe Capacity 1/2" to 4"
  • Use With Pipe/Tubing Material Various Materials
  • Crimping Force 3.6 tons
  • Approximate Cycle Time 3.7 sec.
  • Cordless Tool Battery Type Li-Ion
  • Series M18(TM)
  • Brushless Motor Yes
  • Tool Length 14-1/8"
  • Auto-Cycle Yes
  • Pre-Press Battery Check Yes
  • Calibration Interval 50,000 Cycles
  • Battery Included (2) Mfr. No. 48-11-1828, (2) Mfr. No. 48-11-1850
  • Battery Pack Replacement 38D765
  • Battery Capacity 3.0Ah, 5.0Ah
  • Tool Weight 6.5 lb.
  • Features Balanced In-line Design, Redlink Plus Intelligence
  • Includes M18(TM) and M12(TM) Multi-Voltage Charger, Carrying Case, M18 FUEL 1/2" Drill/Driver Kit
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.