Skip Content

ST
MILWAUKEE

Cordless Knockout Tool Kit,18.0V

  • Item # 59VY88
  • My Part #
  • Mfr. Model # 2677-20 2729-20
  • Catalog Page # N/A
  • UNSPSC # 27111505
Cordless Knockout Tool Kit,18.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,243.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 39.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Knockout Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Max. Operating Force 6 tons
  • Max. Capacity Mild Steel 14 ga.
  • Max. Capacity Stainless Steel 14 ga.
  • Cordless Tool Battery Type Li-Ion
  • Series M18(TM) FORCELOGIC(TM)
  • Corded/Cordless Cordless
  • Battery Included (1) 38D765
  • Battery Pack Replacement 38D765
  • Battery Capacity 2.0Ah
  • Features Compact Design, Lightest Weight, Fully Balanced
  • Tool Length 11-45/64"
  • Tool Weight 4.3 lb.
  • Includes M12 and M18 Multi-Voltage Charger, 7/16" Draw Stud, 3/4" Quick Change Draw Stud, Carrying Case, M18 Band Saw
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.