Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
MILWAUKEE

Cordless Knockout Tool,13-5/8 in. L

  • Item # 31AD88
  • My Part #
  • Mfr. Model # 2676-20
  • Catalog Page # 677
  • UNSPSC # 27111715
Cordless Knockout Tool,13-5/8 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,493.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quick connect alignment system allows for easy set-up without the tool in hand.

View More

Technical Specs

  • Item Cordless Knockout Tool
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Max. Operating Force 10 tons
  • Max. Capacity Mild Steel 10 ga.
  • Max. Capacity Stainless Steel 12 ga.
  • Corded/Cordless Cordless
  • Battery Included (2) 2PYZ8
  • Battery Pack Replacement 2PYZ8
  • Battery Capacity 3.0Ah
  • Features Quick Connect Alignment System: Delivers The Easiest Set-Up, Speeds Up Repetitive Punching, and Enables The Clearest View of The Work Surface, Powerful Hydraulic System Punches Up to 4" Holes In 12 ga. Stainless Steel, Works With All Major Brands of Punches and Dies
  • Tool Length 13-5/8"
  • Tool Weight 7.1 lb.
  • Includes FORCELOGIC(TM) M18(TM) 10 Ton Knockout Tool, 7/16" Draw Stud, 3/4" Draw Stud, Quick Connect Alignment System, Adaptor, (2) M18(TM) REDLITHIUM(TM) XC Extended Capacity Battery Packs, M18(TM) and M12(TM) Multi-Voltage Charger, and Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Cordless Knockout Tool,13-5/8 in. L is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Force Logic KO Punch This product does not compare to the Greenlee LS50 battery knockout driver. The Force Logic tool is twice the weight and 3x's slower. I would buy more if they could increase the speed and functionality. Stick to drills, saws, and accessories. Love my FUEL.
Date published: 2014-08-19
  • y_2018, m_7, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_31AD88, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.